Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ EPM 2000 Air Sampling Filters

Catalog No. p-105344 Shop All Cytiva Products
Click to view available options
Format:
Disc
Sheet

Used in high-volume PM-10 sampling equipment. Whatman™ EPM 2000 Air Sampling Filters are manufactured from 100% pure borosilicate glass. They enable detailed chemical analysis of trace pollutants with minimal interference.

  • Air retention efficiency of 99.95 percent of 0.3 μm size particulates
  • Selected by the U.S. Environmental Protection Agency (EPA) for use in a nationwide network of HiVol air samplers
  • Manufactured according to ISO9001:2008 QMS standards
  • Available in both sheet and circle design
  • Sheets are individually numbered to facilitate identification
  • Binder-free
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 5.6 s/100 mL/in2
Basis Weight 85 g/m2
Format Disc
For Use With (Equipment) High volume PM-10 air sampling equipment
Material Borosilicate Glass
For Use With (Application) For use in US EPA TSP ambient air monitoring.For use in high volume air sampling equipment that collects atmospheric particulates and aerosols.
Grade Grade EPM 2000
Quantity 100 Pk.
Shape Circle
Thickness (Metric) 450 μm
Type EPM 2000 Air Sampling Filter
Diameter (English) 1.85 in.
Diameter (Metric) 47 mm
Diameter (Metric) Filter 47 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.