Learn More
Description
- Syringe filter with integrated prefiltration
- Female Luer-Lok™ inlet; male slip Luer outlet
- Flow should enter from the inlet
- Autoclavable at 121°C (250°F) at 15psi for 20 min.
- Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
- All materials biosafe—pass USP Class VI requirements
- Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
- Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
- High loading capacity for samples with high solids content
- Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation
Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 μm, 0.45 μm, and 5 μm
Specifications
Specifications
| Disposable | Single-use |
| Material (Membrane) | Regenerated Cellulose |
| Pore Size | 0.45 μm |
| Filtration Area | 4.6 cm2 |
| Housing Material | Pigment free polypropylene (PP) |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Prefilter | GF/F |
| Pressure Rating | 5.2 bar (75 psi) |
| Quantity | 150/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
