Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ GD/X Regenerated Cellulose Syringe Filters
GREENER_CHOICE

Catalog No. 05713930 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Quantity:
150/Pk.
1500/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
05-713-930 0.45 μm 1500/Pk.
05-713-931 0.2 μm 150/Pk.
05-713-929 0.45 μm 150/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-713-930 Supplier Cytiva Supplier No. 68832504
Add to Cart
Add to Cart
Request a Quote

Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Regenerated Cellulose Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.

Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.
  • Syringe filter with integrated prefiltration
  • Female Luer-Lok™ inlet; male slip Luer outlet
  • Flow should enter from the inlet
  • Autoclavable at 121°C (250°F) at 15psi for 20 min.
  • Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
  • All materials biosafe—pass USP Class VI requirements
  • Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
  • Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
  • High loading capacity for samples with high solids content
  • Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation

Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 μm, 0.45 μm, and 5 μm


TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) Regenerated Cellulose
Pore Size 0.45 μm
Filtration Area 4.6 cm2
Housing Material Pigment free polypropylene (PP)
Inlet Style Female Luer Lock
Outlet Style Male Luer
Prefilter GF/F
Pressure Rating 5.2 bar (75 psi)
Quantity 1500/Pk.
Volume (Metric) >10 mL
Dimensions (L x W x H) 21.6 x 29.8 mm
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.