Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ GD/XP Syringe Filters

Catalog No. 0993026 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
150/Pk.
1500/Pk.
Material (Membrane):
Nylon
PES
PTFE
PVDF
Polypropylene Depth Filter
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Material (Membrane)
09-930-26 150/Pk. -
09-930-20 150/Pk. Nylon
09-930-21 1500/Pk. Nylon
09-930-22 150/Pk. PVDF
09-930-23 1500/Pk. PVDF
09-930-24 150/Pk. PTFE
09-930-29 1500/Pk. Polypropylene Depth Filter
09-930-30 150/Pk. PES
09-930-31 1500/Pk. PES
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 09-930-26 Supplier Cytiva Supplier No. 69782504

Incorporates a two-layer polypropylene prefilter to minimize levels of ion extractables. Whatman™ GD/XP Syringe Filters are suitable for samples that require inorganic ion analysis.

Incorporates a two-layer polypropylene prefilter to minimize levels of ion extractables.Whatman™ GD/XP Syringe Filters are suitable for samples that require inorganic ion analysis.

Designed to prepare and enhance inorganic ion analysis of hard-to-filter samples. Recommended for analyzing ion content that would otherwise experience interference from glass-based extractables

  • 25mm diameter with 0.45μm pore size
  • Proprietary polypropylene prefiltration stack
  • Autoclave at 121°C at 1 bar (15psi) for 20 minutes
  • Nonsterile
  • Extremely low protein binding filter
  • High loading volume for filtration of challenging samples
  • Use for trace metal analysis; particularly ion analysis using inductively coupled plasma-mass spectrometry (ICP-MS)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Polypropylene
Pore Size 0.45 μm
Filtration Area 4.6 cm2
For Use With (Application) Trace metal analysis
Hold up Volume (After Air Purge) 250 μL (1.4 mL)
Housing Material Polypropylene
Inlet Style Female luer lock
Outlet Style Male luer
Prefilter Dual-layer Polypropylene: 20μm / 5μm
Pressure Rating 5.2 bar (75 psi)
Quantity 150/Pk.
Type Syringe Filter
Volume (Metric) >10 mL
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.