Learn More
Description
Incorporates a two-layer polypropylene prefilter to minimize levels of ion extractables.Whatman™ GD/XP Syringe Filters are suitable for samples that require inorganic ion analysis.
Designed to prepare and enhance inorganic ion analysis of hard-to-filter samples. Recommended for analyzing ion content that would otherwise experience interference from glass-based extractables
- 25mm diameter with 0.45μm pore size
- Proprietary polypropylene prefiltration stack
- Autoclave at 121°C at 1 bar (15psi) for 20 minutes
- Nonsterile
- Extremely low protein binding filter
- High loading volume for filtration of challenging samples
- Use for trace metal analysis; particularly ion analysis using inductively coupled plasma-mass spectrometry (ICP-MS)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material (Membrane) | PES |
| Pore Size | 0.45 μm |
| Filtration Area | 4.6 cm2 |
| For Use With (Application) | Trace metal analysis |
| Hold up Volume (After Air Purge) | 250 μL (1.4 mL) |
| Housing Material | Polypropylene |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Prefilter | Dual-layer Polypropylene: 20μm / 5μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

