Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Glass Microfiber Extraction Thimbles, Grade 603G

Catalog No. p-4533625 Shop All Cytiva Products
Click to view available options
Diameter (Metric) Inside:
10 mm
16 mm
19 mm
22 mm
23.8 mm
25 mm
28 mm
30 mm
33 mm
35 mm
Length (Metric):
38 mm
50 mm
60 mm
68 mm
80 mm
90 mm
94 mm
100 mm
118 mm
150 mm
Wall Thickness:
1 mm
1.5 mm

Catalog No. 09-924-284

Supplier: Cytiva 10371005

Only null left
Add to Cart
Add to Cart

Flexibly designed for use in a full range of commercially available Soxhlet apparatus systems. Whatman™ Glass Microfiber Extraction Thimbles are designed for applications including analysis of hot and acidic gases, analysis of pesticide residues, determination of oil/fat content of foods, and analysis of oil and grease in solid wastes.

  • Resistant to temperatures up to 500°C (932°F)
  • Manufactured with walls as thin as 1–1.5mm
  • Standard glass Soxhlet thimble applications
  • 603G borosilicate glass fiber thimble with inorganic binder
TRUSTED_SUSTAINABILITY

Specifications

Description GE’s Whatman 603G borosilicate glass fiber thimbles with inorganic binder are flexibly designed for use in a full range of commercially available Soxhlet apparatus systems.
Diameter (English) Inside 0.63 in.
Diameter (Metric) Inside 16 mm
Material Borosilicate Glass Fibers
Wall Thickness 1 mm
For Use With (Application) Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes.
Grade 603G
For Use With (Equipment) Soxhlet extractor
Length (English) 2 in.
Length (Metric) 50 mm
Max. Temperature (Metric) 500°C
Product Type Extraction Thimble
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.