Learn More
Cytiva Whatman™ Glass Mini-UniPrep™ G2 Syringeless Filter, 0.45um Pore Size and Normal Cap
Shop All Cytiva ProductsDescription
These all-in-one filters replace syringe filters, and speed up and simplify UHPLC/HPLC sample preparation. They provide a fast and easy way to remove particulates from samples being prepared for Ultra High Performance Liquid Chromatography (UHPLC)/High Performance Liquid Chromatography (HPLC) analysis. Due to the design of this next generation product, the filtered sample is stored within an integral borosilicate glass vial, minimizing the risk of leachables contaminating the sample. Standardizing UHPLC/HPLC sample preparation with Mini-UniPrep G2 ensures that every sample is filtered prior to analysis, and hence minimizes instrument downtime due to unfiltered samples. The time and money saved from cutting multiple consumables out of the sample preparation process provides immediate benefits for your laboratory.
- Consists of an integral borosilicate glass autosampler vial, plunger with attached filter membrane, and normal cap
- Allows you prepare samples faster compared to the syringe filter method
- Glass construction of Mini-UniPrep G2 minimizes the risk of leachables contaminating the sample
- Designed to be loaded directly into the autosampler
- Visual indication that the sample has been filtered; minimizes instrument downtime due to unfiltered samples
- With 0.45μm pore sizes to meet specific sample filtration requirements
- Normal cap and with translucent housing
- Sold in packs of 100, with or without a hand compressor and packs of 1000 vials
Specifications
Specifications
| Material (Membrane) | Glass Microfiber |
| Pore Size | 0.45 μm |
| Quantity | 100/Pk. |
| Type | Syringeless Filter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.