Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Glass Mini-UniPrep G2 Syringeless Filters: 0.2μm with Normal Caps

Catalog No. 09924455 Shop All Cytiva Products
Change view
Click to view available options
Material:
PTFE
Color:
Amber
Clear
Quantity:
100/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Color Quantity
09-924-455 PTFE Clear 100/Pk.
09-924-459 - Clear 100/Pk.
09-924-517 - Amber 100/Pk.
09-924-518 PTFE Amber 100/Pk.
09-924-519 - Clear 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-924-455 Supplier Cytiva Supplier No. GN203NPEORG

Prepare UHPLC/HPLC samples 3X faster with the purity of glass. Whatman™ Mini-UniPrep™ G2 Syringeless Filters combine a membrane filter, glass autosampler vial, septum and plunger into a single device for easier handling and fewer consumables.

Mini-UniPrep G2 Syringeless Filters provide a fast and easy way to remove particulates from samples being prepared for Ultra High Performance Liquid Chromatography or High Performance Liquid Chromatography analysis. Simplifying UHPLC/HPLC sample preparation minimizes instrument downtime resulting from use of unfiltered samples.

The design of this next generation product eliminates many consumables from the process, providing immediate time, cost and process benefits: the plunger contains a filtration membrane and an attached cap/septum, while the integral glass autosampler vial eliminates leachables contamination (common with polypropylene vials) that can skew results. Mini-UniPrep G2 can be used with either the hand compressor (single position) or with a multi compressor that can process up to eight samples at one time.

  • Features an integral borosilicate glass vial, plunger with attached filter membrane, and septum/cap
  • Borosilicate glass vials eliminate leachables that can contaminate the sample
  • Designed to be loaded directly into any autosampler that accepts a 12 x 32mm vials -OR-
    Septum can be pierced with a needle for manual injection into an analyzer
  • Vial holds up to 0.5mL of unfiltered sample or 0.33mL filtered sample
  • Clear vial allow visual inspection to easily confirm that the sample has been filtered
  • Amber glass vials protect light-sensitive samples from damaging UV exposure
  • Wide range of membranes with 0.2μm pore sizes to meet specific requirements
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material PTFE
Pore Size 0.2 μm
Quantity 100/Pk.
Type Syringeless Filter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.