Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles
Shop All Cytiva Products
Click to view available options
Diameter (Metric):
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
210 mm
240 mm
270 mm
320 mm
385 mm
500 mm
Description
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles provide extra surface area to increase total loading capacity.
Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process.
- Saves time in repetitive or multiple analyses
- Decreases overall filtration time; normal slow down due to particulate loading is eliminated
- Increases total loading capacity
- Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
- Pleating does not significantly affect technical data; same figures may be used with flat circles
- Grade 595½ is thin, medium fast paper with medium to fine particle retention
- Applications include:
- Particle separation from food extracts
- Filtration of solids from digested environmental sample
Specifications
Specifications
| Description | Grade 595 ½ Qualitative Filter Paper Folded (Prepleated), 240 mm |
| Format | Pre-pleated Circle |
| Material | Cellulose |
| Particle Retention | 7 μm |
| Pore Size | 7 μm |
| Filtration Speed | Approx. 80 s |
| Flow Rate | Medium fast |
| For Use With (Application) | A prepleated filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis). |
| Grade | Grade 595 ½ |
| Quantity | 100 Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction