Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 595 Qualitative Filter Circles
Shop All Cytiva Products
Click to view available options
Diameter (Metric):
110 mm
125 mm
150 mm
Description
Cellulose filters used to determine and identify materials.
- Thin filter paper
- Medium-fast
- Medium to fine particle retention
- Separates particles from food extracts
- Filters solids from digested environmental samples

Specifications
Specifications
Description | Grade 595 Qualitative Filter Paper Standard Grade, circle, 110 mm |
Format | Disc |
Material | Cellulose |
Particle Retention | 7 μm |
Filtration Speed | Approx. 80 s |
Flow Rate | Medium fast |
For Use With (Application) | A standard grade filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis). |
Grade | Grade 595 |
Quantity | 100 Pk. |
Thickness (Metric) | 150 μm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction