Learn More
Description
Ensures that no contamination will occur during the transfer steps. Whatman™ Grade GB003 Blotting Paper eliminates sheet to sheet variations with precisely cut membrane sizes.
- Manufactured and tested specifically for chromatographic and blotting techniques. This ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting
- Whatman 3MM Chr is considered the industry standard for blotting procedures
- Convenient sizes available in sheets precisely cut to the most popular gel and transfer membrane sizes. Allows “out-of-the-box” usage and eliminates sheet-to-sheet variations.
Specifications
Specifications
| Length (Metric) | 58 cm |
| Width (Metric) | 60 cm |
| For Use With (Application) | General purpose paper used as membrane gel support |
| Width (English) | 23.6 in. |
| Format | Sheet |
| Material | Pure Cellulose |
| Length (English) | 22.8 in. |
| Dimensions (LxW) | 58 x 60 cm |
| Thickness | 0.8 mm |
| Grade | GB003 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.