Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ ME 24 Plain Mixed Cellulose Ester Membranes
Shop All Cytiva Products
Click to view available options
Diameter (Metric):
25 mm
47 mm
50 mm
100 mm
110 mm
142 mm
Sterility:
Non-sterile
Sterile
Description
Enables the uptake of growth media to the bacterial colonies without chemically inhibiting their growth. Whatman™ ME 24 Plain Mixed Cellulose Ester Membranes are composed of cellulose acetate and cellulose nitrate, which provides a more uniform surface.
- Supports visual enumeration of bacteria
- Appropriate for bacterial culturing, including E. coli culturing
- Biologically inert with good thermal stability
- Uniform microporous structure results in high flow rates when used for filtering
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bubble Point | 3.7bar |
| Material | MCE |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Flow Rate | 20s/100mL/12.5cm2 |
| Grid Color | Plain |
| Includes | Interleaving paper |
| Membrane Type | ME24 |
| No. per Pack | 25Pack |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction