Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ ME 25 Plain Mixed Cellulose Ester Membranes
Facilitates the counting process and minimizes eye fatigue with color contrast between the surface and the colonies. Whatman™ ME 25 Plain Mixed Cellulose Ester Membranes are characterized by a smooth and more uniform surface.
Supplier: Cytiva 10401606
Description
- Excellent contrast for easier particle detection.
- Offers a high degree of internal surface area for greater adsorption of product.
- Higher dirt loading capacity.
- Biologically inert with good thermal stability.
- No surfactants to contaminate samples.
- Uniform microporous structure of membrane gives high flow rates.
Specifications
Autoclavable | |
Cellulose Acetate, Cellulose Nitrate | |
Non-sterile | |
Plain | |
ME25 | |
145 μm |
2.8bar | |
0.45 μm | |
12.5s/100mL/12.5cm2 | |
Interleaving paper | |
100Pack | |
25 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction