Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Mini-UniPrep™ Amber Syringeless Filters

Catalog No. 09927815 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Material (Membrane):
Glass Microfiber
Nylon
PES
PTFE
PVDF
Polypropylene Depth Filter
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Material (Membrane)
09-927-815 0.2 μm Nylon
09-923-248 0.2 μm PVDF
09-923-256 0.45 μm PTFE
09-923-254 0.45 μm Polypropylene Depth Filter
09-927-631 0.45 μm Glass Microfiber
09-927-632 0.2 μm PES
09-924-584 0.2 μm PTFE
09-924-585 0.45 μm Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 09-927-815 Supplier Cytiva Supplier No. UN203APENYL

Produced with the same colorant used in pharmaceutical containers. Whatman™ Mini-UniPrep™ Amber Syringeless Filters provide an easier way to remove particulates from HPLC/UHPLC samples in one-third the time as compared to traditional syringe filters.

Whatman Mini-UniPrep™ Amber Syringeless Filters quickly and easily remove particulates from light-sensitive samples being prepared for HPLC/UHPLC analysis, while meeting USP specifications for light resistance.

  • Pre-assembled all-in-one filtration unit eliminates the need for syringe filter, syringe, vial and septum, reducing costs by up to 40%
  • Wide range of membrane choices in 0.2 and 0.45 μm pore sizes to meet specific sample application requirements
  • Compatible with most major autosamplers for high-throughput analysis
  • Fewer consumables required
  • Plunger contains a filtration membrane at one end and a pre-attached cap/septum at the other
  • Can be used either manually or with a compressor unit
  • Multi-sample compressor processes up to 6 samples at a time, further improving sample processing time and reducing hand stress
  • Designed to fit into any autosampler accommodating 12 x 32mm vials -OR-
    Septum can be pierced with needle and sample drawn off for manual injection into an analyzer

Compliance

Meet USP specifications for light resistance.

Multi-sample compressor can process up to six samples at one time, further improving sample processing time.

TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Nylon
Pore Size 0.2 μm
Quantity 100/Pk.
Type Syringeless Filter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.