Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Mini-UniPrep™ G2 Syringeless Filters

Catalog No. 09940048 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Material (Membrane):
Glass Fiber
Nylon
PTFE
PVDF
Regenerated Cellulose
Closure Type:
Split Septum Cap
Standard Cap
Quantity:
100/Pk.
1000/Pk.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Material (Membrane) Closure Type Quantity
09-940-048 0.2 μm Nylon Split Septum Cap 1000/Pk.
09-940-008 0.2 μm Regenerated Cellulose Standard Cap 100/Pk.
09-940-011 0.2 μm PVDF Standard Cap 1000/Pk.
09-940-013 0.2 μm PTFE Standard Cap 1000/Pk.
09-940-012 0.2 μm Nylon Standard Cap 1000/Pk.
09-940-015 0.2 μm Regenerated Cellulose Standard Cap 1000/Pk.
09-940-016 0.45 μm PVDF Standard Cap 1000/Pk.
09-940-018 0.45 μm Regenerated Cellulose Standard Cap 1000/Pk.
09-940-017 0.45 μm Glass Fiber Standard Cap 1000/Pk.
09-940-047 0.2 μm PVDF Split Septum Cap 1000/Pk.
09-940-049 0.45 μm PVDF Split Septum Cap 1000/Pk.
09-940-050 0.45 μm PTFE Split Septum Cap 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 09-940-048 Supplier Cytiva Supplier No. GS503NPENYL

Includes

autosampler vial, plunger with attached filter membrane, slit septum cap

Combined all-in-one filter for autosampler-supported UHPLC/HPLC analysis.

  • Borosilicate glass chamber with standard or slit septum cap
  • Translucent or amber housing
  • With integrated autosampler vial, plunger with attached filter membrane
  • Holds 0.5mL of unfiltered sample
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Material (Membrane) Nylon
Pore Size 0.2 μm
Filter Code G2
For Use With (Application) Autosampler-supported UHPLC/HPLC analysis
Housing Material Translucent with slit septum cap
Includes Autosampler vial, plunger with attached filter membrane, slit septum cap
Quantity 1000/Pk.
Type Syringeless Filter
Volume (Metric) 0.5 mL
Closure Type Split Septum Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.