Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Mini-UniPrep™ G2 Syringeless Filters Starter Pack
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Material (Membrane):
Glass Fiber
PTFE
PVDF
Regenerated Cellulose
Color:
Amber
Translucent
Closure Type:
Slit Septum Cap
Standard Cap
Description
Includes
autosampler vial, plunger with attached filter membrane, slit septum cap
- Borosilicate glass chamber with standard or slit septum cap
- Translucent or amber housing
- With integrated autosampler vial, plunger with attached filter membrane
- Holds 0.5mL of unfiltered sample
- Starter pack includes hand compressor

Specifications
Specifications
Color | Amber |
Material (Membrane) | PVDF |
Pore Size | 0.2 μm |
For Use With (Application) | Autosampler-supported UHPLC/HPLC analysis |
Housing Material | Borosilicate Glass |
Includes | Autosampler vial, plunger with attached filter membrane, standard cap |
Quantity | 100/Pk. |
Type | Syringeless Filter Starter Kit |
Volume (Metric) | 0.5 mL |
Closure Type | Standard Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction