Learn More
Description
Includes
autosampler vial, plunger with attached filter membrane, slit septum cap
- Borosilicate glass chamber with standard or slit septum cap
- Translucent or amber housing
- With integrated autosampler vial, plunger with attached filter membrane
- Holds 0.5mL of unfiltered sample
- Starter pack includes hand compressor
Specifications
Specifications
| Color | Translucent |
| Material (Membrane) | PVDF |
| Pore Size | 0.2 μm |
| For Use With (Application) | Autosampler-supported UHPLC/HPLC analysis |
| Housing Material | Borosilicate Glass |
| Includes | Autosampler vial, plunger with attached filter membrane, standard cap |
| Quantity | 100/Pk. |
| Type | Syringeless Filter Starter Kit |
| Volume (Metric) | 0.5 mL |
| Closure Type | Standard Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.