Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Mini-UniPrep™ G2 Syringeless Filters Starter Pack

Catalog No. p-7073772
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Material (Membrane):
Glass Fiber
PTFE
PVDF
Regenerated Cellulose
Color:
Amber
Translucent
Closure Type:
Slit Septum Cap
Standard Cap

Includes

autosampler vial, plunger with attached filter membrane, slit septum cap

Combined all-in-one filter for autosampler-supported UHPLC/HPLC analysis.

  • Borosilicate glass chamber with standard or slit septum cap
  • Translucent or amber housing
  • With integrated autosampler vial, plunger with attached filter membrane
  • Holds 0.5mL of unfiltered sample
  • Starter pack includes hand compressor
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Material (Membrane) PVDF
Pore Size 0.2 μm
For Use With (Application) Autosampler-supported UHPLC/HPLC analysis
Housing Material Borosilicate Glass
Includes Autosampler vial, plunger with attached filter membrane, standard cap
Quantity 100/Pk.
Type Syringeless Filter Starter Kit
Volume (Metric) 0.5 mL
Closure Type Standard Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.