Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Mini-UniPrep Syringeless Filters with RC Membranes

Catalog No. 09924400 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Quantity:
100/Pk.
1000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
09-924-400 0.45 μm 100/Pk.
09-924-401 0.2 μm 100/Pk.
09-924-402 0.2 μm 1000/Pk.
09-924-403 0.45 μm 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 09-924-400 Supplier Cytiva Supplier No. UN203NPURC
Add to Cart
Add to Cart
This item is not returnable. View return policy

Processes sample loads in one-third the time. Whatman™ Mini-UniPrep™ Syringeless Filters with RC Membranes provide a faster and easier way to remove particulates from samples being prepared for HPLC and UHPLC analysis. Regemnerated Cellulose (RC) membranes are made of pure cellulose, without any wetting agents

Mini-UniPrep Syringelss Filters feature:

  • 4mL chamber with plunger
  • Dimension: equivalent in size to 12 x 32mm vials
  • Preattached polypropylene cap with septum
  • Integral filtration membrane
  • Maximum operating temperature: 50°C
RC Membranesare:
  • Spontaneously wetting, very good wet strength
  • Extremely chemical-resistant; suitable for aqueous and organic solvents
  • Hydrophilic
  • Mechanically stable
  • Usable up to 180°C

TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Regenerated Cellulose
Pore Size 0.45 μm
Quantity 100/Pk.
Type Syringeless Filter
Volume (Metric) 0.4 mL (Chamber)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.