Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Nytran™ Nylon Membranes

Catalog No. 09301161 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
30 cm
Width (Metric):
3 m
Format:
Roll
Pore Size:
0.2 μm
0.45 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format Pore Size
09-301-161 30 cm 3 m Roll 0.45 μm
09-301-151 30 cm 3 m Roll 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-301-161 Supplier Cytiva Supplier No. 10416196
Add to Cart
Add to Cart

Cast uniformly on both sides of a support matrix, providing excellent symmetry and allowing membranes to lie flat without curling

  • Moderately charged—ideal for applications that require a lower charge including Southern and Northern blotting, colony and plaque lifts, as well as dot and slot blots
  • Allows for excellent signal-to-noise ratios
  • Binding capacity: >400μg/cm2
  • Compatible with isotopic and nonisotopic detection
  • Available in 0.2μm and 0.45μm pore size for optimal retention of oligos and larger DNA fragments

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 30 cm
Width (Metric) 3 m
For Use With (Application) Suitable for isotopic and nonisotopic detection
Binding Capacity >400μg/cm2
Format Roll
Material Nylon
Pore Size 0.45 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.