Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Nytran™ SuperCharge Membranes

Catalog No. 09301164 Shop All Cytiva Products
Change view
Click to view available options
Size (Metric):
11 x 14cm
20cm x 3m
30cm x 3m
Format:
Roll
Sheet
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Format
09-301-164 11 x 14cm Sheet
09-301-174 20cm x 3m Roll
09-301-175 30cm x 3m Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-301-164 Supplier Cytiva Supplier No. 10416230
Add to Cart
Edge
Add to Cart

Cast uniformly on both sides of a support matrix, providing excellent symmetry and allowing membranes to lie flat without curling

Nytran SuPerCharge (SPC) Membrane

  • Combines a very high positive charge and higher density of nylon per unit area to provide more sample binding sites
  • Shows a very uniform pore size and pore distribution, leading to greater reproducibility or results across a membrane and from blot to blot
  • Manufactured to allow both a high positive charge and extremely low background
  • Binding capacity: >600μg/cm2
  • Compatible with isotopic and nonisotopic detection

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 11 cm
Width (Metric) 14 cm
For Use With (Application) Suitable for isotopic and nonisotopic detection
Binding Capacity >600μg/cm2
Format Sheet
Material Nylon
Pore Size 0.45 μm
Size (Metric) 11 x 14cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.