Learn More
Description
Nytran SuPerCharge (SPC) Membrane
- Combines a very high positive charge and higher density of nylon per unit area to provide more sample binding sites
- Shows a very uniform pore size and pore distribution, leading to greater reproducibility or results across a membrane and from blot to blot
- Manufactured to allow both a high positive charge and extremely low background
- Binding capacity: >600μg/cm2
- Compatible with isotopic and nonisotopic detection
Specifications
Specifications
| Length (Metric) | 30 cm |
| Width (Metric) | 3 m |
| For Use With (Application) | Suitable for isotopic and nonisotopic detection |
| Binding Capacity | >600μg/cm2 |
| Format | Roll |
| Material | Nylon |
| Pore Size | 0.45 μm |
| Size (Metric) | 30cm x 3m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.