Learn More
Description
- Glass microfiber media
- Hydrophilic
- Autoclavable at 121°C
- Excellent compatibility with organic solvents, strong acids (except hydroflouric acid) and bases
- Applications include:
- Capillary electrophoresis
- Biological preparations
- Urotein filtration
- UV spectroscopy sample preparation
Specifications
Specifications
| Disposable | Single-use |
| Material (Membrane) | Glass Microfiber |
| Pore Size | 0.45 μm |
| Filtration Area | 1.3 cm2 |
| Housing Material | Polypropylene (PP) |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Prefilter | Glass Microfiber |
| Pressure Rating | 5.2 bar (75 psi) |
| Quantity | 500/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.