Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Puradisc 13mm GMF Syringe Filters
Click to view available options
Pore Size:
0.45 μm
0.7 μm
1.0 μm
1.5 μm
1.6 μm
2.7 μm
Quantity:
100/Pk.
500/Pk.
Description
- Glass Microfiber Filter
- Good chemical resistance and high sample throughput
- Hold-up volume, ≤25μL
- Filter area: 1.3cm2
- Polypropylene housing
- Autoclavable at 121°C for 20 minutes
- Female Luer Lock inlet
- Male Luer outlet
- Nonsterile

Specifications
Specifications
Material (Membrane) | Glass Microfiber |
Pore Size | 0.7 μm |
Sterility | Non-sterile |
Filtration Area | 1.3 cm2 |
Hold up Volume (After Air Purge) | ≤25 μL |
Housing Material | Polypropylene (PP) |
Inlet Style | Female Luer Lock |
Outlet Style | Male Luer |
Prefilter | GF/F |
Pressure Rating | 5.2 bar (75 psi) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction