Learn More
Description
- Glass Microfiber Filter
- Good chemical resistance and high sample throughput
- Hold-up volume, ≤25μL
- Filter area: 1.3cm2
- Polypropylene housing
- Autoclavable at 121°C for 20 minutes
- Female Luer Lock inlet
- Male Luer outlet
- Nonsterile
Specifications
Specifications
| Material (Membrane) | Glass Microfiber |
| Pore Size | 1.5 μm |
| Sterility | Non-sterile |
| Filtration Area | 1.3 cm2 |
| Hold up Volume (After Air Purge) | ≤25 μL |
| Housing Material | Polypropylene (PP) |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Prefilter | 934-AH |
| Pressure Rating | 5.2 bar (75 psi) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.