Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Puradisc™ 13mm Nonsterile Polypropylene Syringe Filters

Catalog No. 09940034 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Quantity:
100 Pieces
500 Pieces
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
09-940-034 0.2 μm 500 Pieces
09-912-4 0.45 μm 500 Pieces
09-912-7 0.2 μm 100 Pieces
09-912-8 0.45 μm 100 Pieces
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 09-940-034 Supplier Cytiva Supplier No. 67851302
This item is not returnable. View return policy

Whatman™ Puradisc™ 13mm Nonsterile Syringe Polypropylene Filters may be used for biological and HPLC sample preparation.

    • Diameter: 13mm
    • Autoclave at 121°C (131°C max)
    • Sample volume up to 10mL
    • Low hold-up volume <25μL ensures maximum sample recovery
    • Optional glass microfiber
    • Tube-tip format (optional)
TRUSTED_SUSTAINABILITY

Specifications

Description Puradisc 13 mm Polypropylene Syringe Filter, 0.2 μm (500 pcs)
Material Polypropylene
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 1.3 cm2
Housing Material Polypropylene (PP)
Inlet Style Female luer lock
No. per Pack 500
Outlet Style Male luer
Pressure Rating 5.2 bar (75 psi)
Quantity 500 Pieces
Type Syringe Filter
Volume (Metric) Up to 10 mL
Dimensions (L x W x H) 16.3 x 19.8 mm
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.