Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Puradisc 13mm PTFE Syringe Filters

Catalog No. 0975446 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
1.0 μm
Quantity:
100/Pk.
2000/Pk.
50/Pk.
500/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
09-754-46 0.45 μm 2000/Pk.
09-911-2 0.45 μm 100/Pk.
09-911-11 1.0 μm 100/Pk.
09-911-1 0.1 μm 100/Pk.
09-911-8 0.45 μm 500/Pk.
09-911-6 0.2 μm 100/Pk.
09-911-4 0.2 μm 500/Pk.
09-911-13 0.2 μm 2000/Pk.
09-302-110 0.45 μm 50/Pk.
09-302-109 0.2 μm 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09-754-46 Supplier Cytiva Supplier No. 67661304
Add to Cart
Add to Cart
Request a Quote

Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.

  • Excellent resistance to all organic solvents
  • Polypropylene-housed filters
  • Female Luer Lock inlet
  • Male Luer outlet
  • Nonsterile
  • Autoclavable
  • For samples up to 10mL
  • Filter area: 1.3cm2
  • Hold-up volume (with air purge) of ≤25μL
Not recommended for aqueous samples.

TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Material (Membrane) PTFE
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 1.3 cm2
Hold up Volume (After Air Purge) ≤25 μL
Housing Material Polypropylene (PP)
Inlet Style Female Luer Lock
Outlet Style Male Luer
Pressure Rating 5.2 bar (75 psi)
Quantity 2000/Pk.
Type Syringe Filter
Volume (Metric) Up to 10 mL
Dimensions (L x W x H) 16.3 x 19.8 mm
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.