Learn More
Description
- Diameter: 13mm
- Sample volume up to 10mL
- Low hold-up volume <25μL ensures maximum sample recovery
- Optional glass microfiber
- Tube-tip format (optional)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Passes USP Class VI requirements for biosafety. |
| Material (Membrane) | PES |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| Filtration Area | 1.3 cm2 |
| Hold up Volume (After Air Purge) | ≤25 μL |
| Housing Material | Polypropylene (PP) |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.