Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Puradisc 25mm PTFE Syringe Filters
GSA_VAGREENER_CHOICE

Catalog No. 05713392 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
1.0 μm
Quantity:
1000/Pk.
200/Pk.
50/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
05-713-392 0.45 μm 1000/Pk.
05-713-851 0.1 μm 1000/Pk.
05-713-395 0.1 μm 50/Pk.
05-713-396 0.2 μm 50/Pk.
05-713-397 0.45 μm 50/Pk.
05-713-398 1.0 μm 50/Pk.
05-713-399 0.2 μm 200/Pk.
22-022733 0.2 μm 1000/Pk.
09302216 1.0 μm 1000/Pk.
05-713-400 0.45 μm 200/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 05-713-392 Supplier Cytiva Supplier No. 67982504
Add to Cart
Edge
Add to Cart

Contains hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 25mm PTFE Syringe Filters exhibit low protein binding, and its main application is filtration of non-aqueous samples.

  • For filtering solvents, chemicals and nonaqueous solutions
  • Typical applications include HPLC, TLC, and GC sample clarification; HPLC solvent filtration
  • Made of hydrophobic polytetrafluoroethylene (PTFE)
  • Nonsterile, autoclavable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Material (Membrane) PTFE
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 4.2 cm2
For Use With (Application) For HPLC, TLC, and GC sample clarification; HPLC solvent filtration
Housing Material Pigment free polypropylene (PP)
Inlet Style Female Luer Lock
Outlet Style Male Luer
Pressure Rating 5.2 bar (75 psi)
Quantity 1000/Pk.
Type Syringe Filter
Volume (Metric) Up to 100 mL
Dimensions (L x W x H) 22.9 x 28.4 mm
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.