Learn More
Description
Contains hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 25mm PTFE Syringe Filters exhibit low protein binding, and its main application is filtration of non-aqueous samples.
- For filtering solvents, chemicals and nonaqueous solutions
- Typical applications include HPLC, TLC, and GC sample clarification; HPLC solvent filtration
- Made of hydrophobic polytetrafluoroethylene (PTFE)
- Nonsterile, autoclavable
Specifications
Specifications
| Material | PTFE |
| Material (Membrane) | PTFE |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Filtration Area | 4.2 cm2 |
| For Use With (Application) | For HPLC, TLC, and GC sample clarification; HPLC solvent filtration |
| Housing Material | Pigment Free Polypropylene (PP) |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Pressure Rating | 5.2 bar (75 psi) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
