Learn More
Cytiva Whatman™ Puradisc 25mm PTFE Syringe Filters

Description
Contains hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 25mm PTFE Syringe Filters exhibit low protein binding, and its main application is filtration of non-aqueous samples.
- For filtering solvents, chemicals and nonaqueous solutions
- Typical applications include HPLC, TLC, and GC sample clarification; HPLC solvent filtration
- Made of hydrophobic polytetrafluoroethylene (PTFE)
- Nonsterile, autoclavable
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Material | PTFE |
Material (Membrane) | PTFE |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Filtration Area | 4.2 cm2 |
For Use With (Application) | For HPLC, TLC, and GC sample clarification; HPLC solvent filtration |
Housing Material | Pigment Free Polypropylene (PP) |
Inlet Style | Female Luer Lock |
Outlet Style | Male Luer |
Pressure Rating | 5.2 bar (75 psi) |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.