Learn More
Description
- Manufactured from pigment free polypropylene
- Polyethersulfone (PES) membrane for filtering aqueous solutions.
- Low protein binding
- Low hold-up volume
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Material (Membrane) | PES |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| Filtration Area | 4.2 cm2 |
| For Use With (Application) | For filtering aqueous solutions |
| Hold up Volume (After Air Purge) | < 0.1 mL |
| Housing Material | Pigment free Polypropylene |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Pressure Rating | 5.2bar |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

