Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Puradisc 25mm Syringe Filters: Sterile
GSA_VAGREENER_CHOICE

Catalog No. 09302120 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
1.0 μm
Quantity:
1000/Pk.
50/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
09-302-120 0.2 μm 1000/Pk.
05-713-386 0.2 μm 50/Pk.
05-713-388 1.0 μm 50/Pk.
09-302-121 0.45 μm 1000/Pk.
05-713-387 0.45 μm 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-302-120 Supplier Cytiva Supplier No. 67942512
Add to Cart
Add to Cart
Request a Quote

Purifies aqueous and organic solutions. Whatman™ Puradisc 25mm Syringe Filters have polypropylene housings with female luer lock inlet and male luer outlet.

  • Manufactured from pigment free polypropylene
  • Polyethersulfone (PES) membrane for filtering aqueous solutions.
  • Low protein binding
  • Low hold-up volume
<

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) PES
Pore Size 0.2 μm
Sterility Sterile
Filtration Area 4.2 cm2
For Use With (Application) For filtering aqueous solutions
Hold up Volume (After Air Purge) < 0.1 mL
Housing Material Pigment free Polypropylene
Inlet Style Female Luer Lock
Outlet Style Male Luer
Pressure Rating 5.2bar
Quantity 1000/Pk.
Type Syringe Filter
Volume (Metric) Up to 100 mL
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.