Learn More
Description
Used for HPLC samples containing low solid content and CE (Capillary Electrophoresis) samples
- Diameter: 4mm
- Sample volume up to 2mL
- Low hold-up volume <10μl ensures maximum sample recovery
- Tube-tip format (optional)
- Wide sample compatibility
- Choice of membrane or glass microfiber filter media
Applications:
- HPLC samples containing low solid content - filtration will improve column life
- CE (Capillary Electrophoresis) samples - filtration will eliminate spurious peaks
- Sterile filtration of low volume samples
- UV/Vis samples - filter directly into cuvette using tube tip
- Refractometry - filter samples to prevent damage to instrument optics and improve accuracy of results
- Minimize nonspecific binding to membrane (due to small membrane size)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Filter Type | Syringe Filter |
| Material | PTFE |
| Material (Membrane) | PTFE |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Filtration Area | 0.2 cm2 |
| Hold up Volume (After Air Purge) | <>10 μL |
| Housing Material | Pigment Free Polypropylene (PP) |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
