Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Puradisc™ 13 RC Syringe Filters, 0.2μm, sterile

Catalog No. 09927414 Shop All Cytiva Products
Change view
Click to view available options
Inlet Style:
Female luer lock
Outlet Style:
Male slip luer
Mini-tip
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Inlet Style Outlet Style
09-927-414 Female luer lock Male slip luer
09-927-409 Female luer lock Mini-tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-927-414 Supplier Cytiva Supplier No. 10462945

Whatman Puradisc syringe filters from Cytiva combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 ml.

  • From the Puradisc FP 30 range
  • Eight different material options
  • Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining a variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial
TRUSTED_SUSTAINABILITY

Specifications

Description Puradisc FP 13 Syringe Filter, RC, 0.2 μm, sterile (50 pcs)
Material Regenerated Cellulose
Pore Size 0.2 μm
Sterility Sterile
Filtration Area 1.3 cm2
Housing Material Pigment free polypropylene (PP)
Inlet Style Female luer lock
Outlet Style Male slip luer
Pressure Rating 5.2 bar (75 psi)
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.