Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ 30mm Puradisc™ Sterile Cellulose Acetate Syringe Filters
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.8 μm
1.2 μm
Connectors:
FLL/ML
FLL/MLL
Description
Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Sterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.
Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100mL
- Pigment-free polypropylene
- Sterile blister pack
- Inlet and outlet luer connectors
- Sterile option for critical applications

Specifications
Specifications
Autoclavable | Autoclavable |
Color Code | White |
Connectors | FLL/MLL |
Filter Type | Hydrophilic |
Material (Membrane) | Cellulose Acetate |
Pore Size | 0.45 μm |
Sterility | Sterile |
Filtration Area | 5.7 cm2 |
For Use With (Application) | Protein Recovery Application |
Hold up Volume (After Air Purge) | <50 μL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction