Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Puradisc 30mm Polytetrafluoroethylene Sterile Syringe Filters

Catalog No. 09927360 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-927-360 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-927-360 Supplier Cytiva Supplier No. 10462300
Add to Cart
Add to Cart

Suitable for rapid, routine syringe filtration of samples up to 100mL

  • Eight different material options
  • Choice of 4 mm, 13mm, and 30mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material PTFE
Material (Membrane) PTFE
Pore Size 0.2 μm
Sterility Sterile
Filtration Area 5.7 cm2
Housing Material Polycarbonate
Inlet Style Female Luer Lock
Outlet Style Male Luer
Pressure Rating 6.9 bar (100 psi)
Quantity 50/Pk.
Type Syringe Filter
Diameter (Metric) 30 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.