Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Puradisc H-PTFE Syringe Filters

Catalog No. 09924604 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
Quantity:
100/Pk.
1000/Pk.
200/Pk.
2000/Pk.
50/Pk.
500/Pk.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Quantity
09-924-604 0.45 μm 13 mm 100/Pk.
09-924-601 0.2 μm 13 mm 100/Pk.
09-924-602 0.2 μm 13 mm 500/Pk.
09-924-603 0.2 μm 13 mm 2000/Pk.
09-924-605 0.45 μm 13 mm 500/Pk.
09-924-606 0.45 μm 13 mm 2000/Pk.
09-924-595 0.2 μm 25 mm 50/Pk.
09-924-596 0.2 μm 25 mm 200/Pk.
09-924-597 0.2 μm 25 mm 1000/Pk.
09-924-598 0.45 μm - 50/Pk.
09-924-599 0.45 μm 25 mm 200/Pk.
09-924-600 0.45 μm 25 mm 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 09-924-604 Supplier Cytiva Supplier No. 67721304
Add to Cart
Add to Cart

Cytiva Life Sciences Whatman™ Puradisc H-PTFE Syringe Filters can be used for both aqueous and aggressive organic solvents

  • Whatman™ Puradisc H-PTFE syringe filter contains a hydrophilic membrane that is chemically stable and inert
  • The H-PTFE membrane exhibits low protein binding and can be used for both aqueous and aggressive organic solvents.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Filter Type Hydrophilic
Material (Membrane) PTFE (Hydrophilic)
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 1.3 cm2
For Use With (Application) Aqueous Solvents, Aggressive Organic Solvents, Rapid Syringe Filtration, HPLC, uHPLC
Housing Material Pigment Free Polypropylene
Hydrophobicity Hydrophilic
Inlet Style Female Luer Lock
Outlet Style Male Luer
Pressure Rating 5.2 bar (75 psi)
Quantity 100/Pk.
Volume (Metric) Up to 10 mL
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.