Learn More
Description
Caters to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Whatman™ Puradisc Nylon Syringe Filters: Nonsterile are resistant to a range of organic solvents and suitable for use with high pH samples.
- For filtering aqueous or solvent-based solutions, HPLC, TLC, and GC sampling
- Hydrophilic, flexible, tear-resistant, and autoclavable.
- Membrane made of nylon
- Nonsterile
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Filter Type | Syringe Filter |
| Material (Membrane) | Nylon |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Filtration Area | 4.2 cm2 |
| For Use With (Application) | For aqueous or solvent-based solutions, HPLC, TLC, GC sampling |
| Housing Material | Pigment Free Polypropylene (PP) |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Luer |
| Pressure Rating | 5.2 bar (75 psi) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

