Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Puradisc PES Syringe Filters: Nonsterile
GREENER_CHOICE

Catalog No. 05713391 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
1.0 μm
Quantity:
1000/Pk.
200/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
05-713-391 1.0 μm 200/Pk.
05-713-384 0.45 μm 1000/Pk.
09-910-27 0.2 μm 1000/Pk.
05-713-390 0.45 μm 200/Pk.
05-713-389 0.2 μm 200/Pk.
09-927-823 1.0 μm 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-713-391 Supplier Cytiva Supplier No. 67812510
Add to Cart
Add to Cart

Designed for stability in low pH, have low levels of extractables, and exhibit low protein binding, making them suitable for many aqueous and organic solvents. Whatman™ Puradisc PES Syringe Filters: Nonsterile allow higher liquid flow than either PTFE or PVDF.

  • Polyethersulfone (PES) membrane for filtering aqueous solutions
  • Low protein binding
  • Polypropylene housing
  • Female Luer Lock inlet
  • Male Luer outlet
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) PES
Pore Size 1.0 μm
Sterility Non-sterile
Filtration Area 4.2 cm2
For Use With (Application) For aqueous or solvent-based solutions, HPLC, TLC, GC sampling
Housing Material Pigment Free Polypropylene (PP)
Inlet Style Female Luer Lock
Outlet Style Male Luer
Pressure Rating 5.2 bar (75 psi)
Quantity 200/Pk.
Type Syringe Filter
Volume (Metric) Up to 100 mL
Dimensions (L x W x H) 22.9 x 28.4 mm
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.