Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman Puradisc RC Syringe Filters
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Quantity:
100/Pk.
2000/Pk.
Description
- Whatman Puradisc Syringe filter with RC membrane is an excellent choice for any application requiring a chemically resistant, hydrophilic, low protein binding membrane. This filter can be used for both aqueous and aggressive organic solvents.
- Regenerated cellulose membrane exhibits low extractables and protein binding.
- Convenient syringe format streamlines filtration workflow and saves time.
- Rugged heat-welded construction is autoclavable.
- Choice of 13 mm or 25 mm syringe filter diameter; choice of 0.2 μm or 0.45 μm pore size.
- Inlet, female Luer lock (FLL); outlet: male slip Luer (ML).
- Integrity testable BP or WBT (in-situ).
- Whatman Puradisc RC syringe filters
- Whatman Puradisc RC Syringe Filters provide rapid, routine syringe filtration of solvents, chemicals, aqueous, and non-aqueous solutions and samples up to 100 mL.
- They consist of a regenerated cellulose (RC) membrane within a sonically-welded polypropylene (PP) housing.
- These rugged, hydrophilic syringe filters can stand up to aggressive organic solvents, while providing a cost-effective solution for rapid filtration in high-throughput labs.

Specifications
Specifications
Autoclavable | Autoclavable |
Material | Polypropylene |
Material (Membrane) | Regenerated Cellulose |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Filtration Area | 1.3 cm2 |
Inlet Style | Female Luer Lock |
Max. Pressure | 5.2 bar (75 psi) |
Outlet Style | Male Luer |
Quantity | 100/Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction