Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 541 Sheets
Shop All Cytiva Products
Click to view available options
Dimensions (L x W):
460 x 570 mm
Description
Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures.
- Large nominal particle retention for fast analytical filtration.
- High wet-strength
- High chemical resistance to strong acid and alkali suspensions
- Retention of gelatinous precipitate
- 22 μm nominal particle retention rating
- Fast flow rate (Herzberg filtration speed 34 s)
- Maximum of 0.006% ash concentration
- Quantitative determination of milk sediment
- Use as an animal foodstuff filter for determining fiber content
- Determination of gelatin content in milk and cream
- Quantification of chloride in cement, as well as chloride and phosphorous in coal and coke

Specifications
Specifications
Format | Sheet |
Particle Retention | 22 μm |
Filtration Speed | Herzberg 34 sec. |
Flow Rate | Fast |
For Use With (Application) | For wide range of critical analytical filtration operations |
Grade | Grade 541 |
Thickness (Metric) | 155 μm |
Dimensions (L x W) | 460 x 570 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction