Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 2 Sheets

Catalog No. p-4908532 Shop All Cytiva Products
Click to view available options
Dimensions (L x W):
460 x 570 mm (18.11 x 22.45 in.)
580 x 680 mm (22 x 26 in.)
600 x 600 mm (23.62 x 23.62 in.)

Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Sheets are used for monitoring specific contaminants in the atmosphere and in soil testing.

 

These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids. 
  • Particle Retention: 8μm
  • Porosity: Medium fine
  • Filtration speed: ASTM™, 55 sec.; Herzberg, 240 sec.
  • Surface: Smooth
  • Holds soil nutrient in plant growth trials
  • Used for soil analysis and seed testing procedures in the agricultural industry

TRUSTED_SUSTAINABILITY

Specifications

Description Grade 2 Qualitative Filter Paper Standard Grade, sheet, 460 × 570 mm
Format Sheet
Material Cellulose
Particle Retention >8 μm
Filtration Speed 240 sec.
Flow Rate Medium
For Use With (Application) A standard grade filter used for monitoring specific contaminants in the atmosphere and in soil testing.
Grade Grade 2
Porosity Medium Fine
Quantity 100/Pk.
Thickness (Metric) 190 μm
Dimensions (L x W) 460 x 570 mm (18.11 x 22.45 in.)
Length (Metric) 570 mm
Width (Metric) 460 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.