Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Quantitative Filter Papers: Grade 542 Circles
Shop All Cytiva Products
Click to view available options
Diameter (Metric):
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
Description
Enables high retention of fine particles in chemically harsh conditions. Whatman™ Quantitative Filter Papers: Grade 542 Circles are well suited for use in capturing fine precipitates in applications such as metal determinations and hydroxide collection.
Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures.
- High retention of fine precipitates in applications such as metal determinations and hydroxide collection
- Collection of trace elements and radionuclides from the atmosphere
- Nominal particle retention rating of 2.7 μm
- Herzberg filtration speed of 2510 s
- Extremely low ash content (0.006% ash maximum)
Specifications
Specifications
| Airflow Rate | 64 s/100 mL/in2 |
| Description | Grade 542 Ashless Fine Precipitate FIlter, 110 mm circles (100 pcs) |
| Filter Type | Hardened Ashless |
| Format | Disc |
| Material | Cotton Linters |
| Particle Retention | 2.7 μm |
| Filtration Speed | ASTM, 250 seconds; Herzberg, 2510 seconds |
| For Use With (Application) | Used in gravimetric metal determinations. |
| Grade | Grade 542 |
| Porosity | Fine |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction