Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 540 Circles

Catalog No. 09869B Shop All Cytiva Products
Click to view available options
Diameter (Metric):
21 mm
24 mm
42.5 mm
55 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm

Use as a gravimetric filter during analysis of metals in acidic or alkaline solutions and in the collection of hydroxides. Whatman™ Quantitative Filter Paper: Grade 540 Circles acid-treated surface prevents tearing during filtration and allows the user to scrape precipitates from the paper.

Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures.
  • High-purity, acid-treated cellulose lab filter paper
  • Mechanically strong 
  • Well suited for quantitative or gravimetric analysis of strongly acidic or alkaline samples
  • Extremely low ash content (0.006% ash maximum)
  • Nominal particle retention of 8 μm
  • Medium flow rate (Herzberg filtration speed 200 s)

TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 13 s/100 mL/in2
Description Grade 540 Ashless General Lab Filter Paper, 21 mm circles (100 pcs)
Filter Type Hardened Ashless
Format Disc
Material Cotton Linters
Particle Retention 8 μm
Filtration Speed ASTM, 55 seconds; Herzberg, 200 seconds
For Use With (Application) Frequently used in the gravimetric analysis of metals in acid/alkali solutions and in collecting hydroxides after precipitation by strong alkalis.
Grade Grade 540
Porosity Medium
Quantity 100/Pk.
Thickness (Metric) 160 μm
Type Quantitative Filter Paper
Diameter (Metric) 21 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.