Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 54 Quantitative Filter Paper
Shop All Cytiva Products
Click to view available options
Format:
Disc
Sheet
Diameter (Metric):
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
500 mm
Dimensions (L x W):
460 x 570 mm
Description
Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.
- Acid-treated for high wet-strength and chemical resistance
- Large nominal particle retention rating of 22μm
- Fast filtration speed (Herzberg filtration speed 39 s)
- High purity (0.015% ash maximum)
- Compatible with Büchner funnel or Hirsch funnel applications

Specifications
Specifications
Airflow Rate | 3 s/100 mL/in2 |
Description | Grade 54 Filter for Quantitative Analysis, Fast, 70 mm circle (100 pcs) |
Filter Type | Hardened Low Ash |
Format | Disc |
Material | Cotton Linters |
Particle Retention | 22 μm |
Pore Size | 22 μm |
Filtration Speed | ASTM, 10 seconds; Herzberg, 39 seconds |
Flow Rate | Fast |
Grade | Grade 54 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction