Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 50 Sheets
Shop All Cytiva Products
Click to view available options
Dimensions (L x W):
150 x 230 mm
Description
Highly glazed, hardened filter paper
- Thinner filter design (average thickness 115 μm) than most Büchner filter papers
- Acid-treated for high wet-strength and chemical resistance
- Nominal particle retention of 2.7 μm
- Slow flow rates (Herzberg filtration speed 2685 s)
- High purity and low ash content (0.015% ash maximum)
- Compatible with Hirsch or Büchner funnels

Specifications
Specifications
Airflow Rate | 144 s/100 mL/in2 |
Description | Grade 50 Quantitative Filter Paper Hardened Low Ash, sheet, 150 × 230 mm |
Filter Type | Hardened Low Ash |
Format | Sheet |
Material | Cotton Linters |
Particle Retention | 2.7 μm |
Pore Size | 2.7 μm |
Filtration Speed | ASTM, 250 seconds; Herzberg, 2685 seconds |
Flow Rate | Slow |
For Use With (Application) | For qualitative or quantitative filtrations requiring vacuum assistance on Büchner or 3-piece filter funnels. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction