Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 52 Quantitative Filter Paper
Shop All Cytiva Products
Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
150 mm
240 mm
Description
Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.
- Manufactured from high-quality cotton linters and treated to remove trace metals
- High wet-strength and chemical resistance
- Nominal particle retention of 7μm
- Medium flow rate (Herzberg filtration speed 235 s)
- High purity (0.015% ash maximum)
- Compatible with Hirsch or Büchner funnel applications

Specifications
Specifications
Airflow Rate | 15 s/100 mL/in2 |
Description | Grade 52 Filter for Quantitative Analysis, General, 125 mm circle (100 pcs) |
Filter Type | Hardened Low Ash |
Format | Disc |
Material | Cotton Linters |
Particle Retention | 7 μm |
Pore Size | 7 μm |
Filtration Speed | ASTM, 55 seconds; Herzberg, 235 seconds |
Flow Rate | Medium |
For Use With (Application) | Suitable for Büchner filtrations where it is desirable to recover the precipitate from the filter surface after filtration. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction