Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 226 Creped Qualitative Circles
Shop All Cytiva Products

missing translation for 'orderingAttributeHoverText'
Format:
Disc
Sheet
Diameter (Metric):
190 mm
200 mm
330 mm
Dimensions (L x W):
8 x 8 in.
Description
- High filtration speed
- Retains coarse or gelatinous particulates
- Unique crêped gray surface provides optical contrast for white or dark filtrates
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Description | 226 20 cm 100/pk |
Format | Disc |
Particle Retention | 20 to 25 μm |
Pore Size | 20 to 25 μm |
Flow Rate | Fast |
For Use With (Application) | A general qualitative filter with creped surface. High filtration speed, faster than grade 202 and retain coarse particles gelatinous precipitates. |
Grade | 226 |
Quantity | 100/Pk. |
Diameter (Metric) | 200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction