Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Roby 25 Syringe Filter Validation Kit
Click to view available options
:
Filter Validation Kit; 0.45μm, 150/Pk.
Description
- Includes six different types of filters: packed in six tubes with 25 filter holders each
- Filter validation protocol with filter selection aid
- All important selection tests explained step-by-step with all the important properties at a glance
Fine filtration of samples in the automatic tablet dissolution test. The Roby 25 Filter Validation Kit can be used for method development.

Specifications
Specifications
For Use With (Application) | For automation |
Includes | GF (1μm), GF (0.7μm); 0.45μm |
Quantity | 150/Pk. |
Type | Filter Validation Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction